CONTINENTAL
CONTINENTAL
DR5-32X131CL 100R5
CONTINENTAL CONTINENTAL
Description
DR5-32X131CL 100R5 HYDRAULIC HOSE ; 131FT/COIL
Hydraulic Hose; 1-13/16" Inside Diameter; 2.22" Outside Diameter; Polyethylene Inner Material; Textile Outer Material; Blue; 350 PSI | 24.1 Bar Operating Pressure
Part #
20919400
BDI #
22083233
Details
66.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/DR5-32X131CL-100R5/p/22083233
Your Price
$ 66.47 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.262
EAN
0037256571633
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyethylene
Outer Material
Textile
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
350 PSI | 24.1 Bar
Typical Use
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Price Unit
COIL
Package Quantity
131FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 131 FEET
Inch - Metric
Inch
Other Features
13.2" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
157.2
Long Description
Hydraulic Hose; 1-13/16" Inside Diameter; 2.22" Outside Diameter; Polyethylene Inner Material; Textile Outer Material; Blue; 350 PSI | 24.1 Bar Operating Pressure
Outside Diameter
2.22 Inch | 56.388 Millimeter
Inside Diameter
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



