CONTINENTAL
CONTINENTAL
DUT-04X50BX
CONTINENTAL CONTINENTAL
Description
DUT-04INX50FTBX HYDRAULIC HOSE ; BLACK CSM
Hydraulic Hose; 3/16" Inside Diameter; 0.49" Outside Diameter; Polyethylene Inner Material; Textile Outer Material; Blue; 2000 PSI | 137.9 Bar Operating Pressure
Part #
20416330
BDI #
19395705
Details
12.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/DUT-04X50BX/p/19395705
Your Price
$ 12.48 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.067
EAN
0037256452352
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyethylene
Outer Material
Textile
Color
Blue
Operating Temperature Range
-40 To 200 Deg F Air Brake and General Air | -40 To 302 Deg F General Hot Oil | -40 To 212 Deg F Water
Operating Pressure
2000 PSI | 137.9 Bar
Typical Use
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
2" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
6
Long Description
Hydraulic Hose; 3/16" Inside Diameter; 0.49" Outside Diameter; Polyethylene Inner Material; Textile Outer Material; Blue; 2000 PSI | 137.9 Bar Operating Pressure
Outside Diameter
0.49 Inch | 12.446 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh