CONTINENTAL
CONTINENTAL
DUT-12
CONTINENTAL CONTINENTAL
Description
DUT-12 HYDRAULIC HOSE ; 250FT/REL
Hydraulic Hose; 5/8" Inside Diameter; 0.96" Outside Diameter; Polyethylene Inner Material; Textile Outer Material; Blue; 750 PSI | 51.7 Bar Operating Pressure
Part #
20367579
BDI #
19395714
Details
17.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/DUT-12/p/19395714
Your Price
$ 17.52 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.157
EAN
0037256452468
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyethylene
Outer Material
Textile
Color
Blue
Operating Temperature Range
-40 To 200 Deg F Air Brake and General Air | -40 To 302 Deg F General Hot Oil | -40 To 212 Deg F Water
Operating Pressure
750 PSI | 51.7 Bar
Typical Use
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Price Unit
FT
Inch - Metric
Inch
Other Features
4.5" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.24
Long Description
Hydraulic Hose; 5/8" Inside Diameter; 0.96" Outside Diameter; Polyethylene Inner Material; Textile Outer Material; Blue; 750 PSI | 51.7 Bar Operating Pressure
Outside Diameter
0.96 Inch | 24.384 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


