KURIYAMA
KURIYAMA
EDW-1200X20
KURIYAMA KURIYAMA
Description
EDW-1200X20 AIR DUCTING HOSE ; POR WHITE EXTENDO-DUCT 12"X20'
Air Ducting Hose; 12" Inside Diameter; Polypropylene Inner Material; White
Part #
EDW-1200X20
BDI #
24456496
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/EDW-1200X20/p/24456496
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
26.2
EAN
0082235301035
Product Group - BDI
F02192
Type of Hose
Air Ducting
Inner Material
Polypropylene
Color
White
Operating Temperature Range
-4 To 175 Deg F
Typical Use
Air Conditioning | Spot Cooling and Heating System | Clean Room and Chemical Fume Exhaust | Ventilation and Fume Removal | Dust Control | OEM Equipment
Price Unit
CARTON
Package Quantity
20FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 20 FEET
Inch - Metric
Inch
Other Features
Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air Ducting
Manufacturer URL
https://kuriyama.com
Long Description
Air Ducting Hose; 12" Inside Diameter; Polypropylene Inner Material; White
Inside Diameter
12 Inch | 304.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


