https://www.bdiexpress.com/medias/INDCTHHOSEXX-FABCHEM-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYyOXxpbWFnZS9qcGVnfGFEUXpMMmczTmk4eE1UQXdNelkxTkRBeE1qazFPQzlKVGtSRFZFaElUMU5GV0ZoZlJrRkNRMGhGVFY5SFVrNWZNekF3ZURNd01DNXFjR2N8NGMyOWE4NDdlYjg3YzIwMGM3OTk0YmNkYjAxMGNjZWMzYTUzNzcyZDFjN2ZjNWFmOWYzNTU0NjY4MmFlZGJmMw
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FABCHEM-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYyOXxpbWFnZS9qcGVnfGFEUXpMMmczTmk4eE1UQXdNelkxTkRBeE1qazFPQzlKVGtSRFZFaElUMU5GV0ZoZlJrRkNRMGhGVFY5SFVrNWZNekF3ZURNd01DNXFjR2N8NGMyOWE4NDdlYjg3YzIwMGM3OTk0YmNkYjAxMGNjZWMzYTUzNzcyZDFjN2ZjNWFmOWYzNTU0NjY4MmFlZGJmMw
CONTINENTAL
CONTINENTAL
FABCHEM 3IN X 30FT
CONTINENTAL CONTINENTAL
Description
FABCHEM 3IN X 30FT GREEN HOSE ; 3" ID 3.63" OD 9" BEND RADIUS
Chemical Hose; 3" Inside Diameter; 3.595" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Green; 200 PSI | 13.8 Bar Operating Pressure
Part #
FABCHEM 3IN X 30FT
BDI #
22292273
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FABCHEM-3IN-X-30FT/p/22292273
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Price Unit
COIL
Package Quantity
30FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 30 FEET
Inch - Metric
Inch
Other Features
9" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
627
Long Description
Chemical Hose; 3" Inside Diameter; 3.595" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Green; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
3.595 Inch | 91.313 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


