Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FLEXSTEEL EPDM-20 1X50 FT BLK 250 PSI https://www.bdiexpress.com/medias/INDCTHHOSEXX-FS-250-STM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA1NnxpbWFnZS9qcGVnfGFHVXdMMmhrTUM4eE1UQXdNemN4T0RZek1UUTFOQzlKVGtSRFZFaElUMU5GV0ZoZlJsTmZNalV3WDFOVVRWOUNURXRmTXpBd2VETXdNQzVxY0djfGZiZWE3ZDM0MmZlMDVhZWExN2JhOTMzZWQwMGFiZjlkZjQwY2YwYzRjMzdjZDNjZWI3NDIwNjRmYzQwMTUyZDk
424817 Hoses 

CONTINENTAL CONTINENTAL

FLEXSTEEL EPDM-20 1X50 FT BLK 250 PSI

Description

FLEXSTEEL EPDM-20 1X50 FT BLK 250 PSI ; HOSE 50FT/BOX

Steam Hose; 1" Inside Diameter; 1.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure

Part #

21113444

BDI #
424817

Details

761.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 761.00 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.448
EAN
0037256691867
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid | Pin-Pricked Cover
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
47.5
Long Description
Steam Hose; 1" Inside Diameter; 1.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
1.63 Inch | 41.402 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh