https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLX-CHEM-BRWN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ1OXxpbWFnZS9qcGVnfGFHVTFMMmhrWmk4eE1UQXdNelkwT1RZMU5EZ3hOQzlKVGtSRFZFaElUMU5GV0ZoZlJreFlYME5JUlUxZlFsSlhUbDh6TURCNE16QXdMbXB3Wnd8NGRkNDNmYTdmMjQzNTg1ZTg3MzhkMzBjNzlmNjMyNWJhMjgwOTU3MTY2YWI1ODM5MzRmM2M5NGI4NmU2NzVjYw
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLX-CHEM-BRWN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ1OXxpbWFnZS9qcGVnfGFHVTFMMmhrWmk4eE1UQXdNelkwT1RZMU5EZ3hOQzlKVGtSRFZFaElUMU5GV0ZoZlJreFlYME5JUlUxZlFsSlhUbDh6TURCNE16QXdMbXB3Wnd8NGRkNDNmYTdmMjQzNTg1ZTg3MzhkMzBjNzlmNjMyNWJhMjgwOTU3MTY2YWI1ODM5MzRmM2M5NGI4NmU2NzVjYw
CONTINENTAL
CONTINENTAL
FLEXWING CHEMRIN 150 BRN 3/4X400FT
CONTINENTAL CONTINENTAL
Description
FLEXWING CHEMRIN 150 BRN 3/4X400FT HOSE
Chemical Hose; 3/4" Inside Diameter; 1.19" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black | Brown; 150 PSI | 10.3 Bar Operating Pressure
Part #
20174945
BDI #
27489467
Details
32.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FLEXWING-CHEMRIN-150-BRN-3-4X400FT/p/27489467
Your Price
$ 32.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.193
EAN
0037256506239
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Black | Brown
Operating Temperature Range
-30 To 275 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
COIL
Package Quantity
400FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 400 FEET
Inch - Metric
Inch
Other Features
3" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
172
Long Description
Chemical Hose; 3/4" Inside Diameter; 1.19" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black | Brown; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
1.19 Inch | 30.226 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

