https://www.bdiexpress.com/medias/INDGATHOSEXX-G2-BLK-2WB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFEWTVMMmczWWk4NU9EQTFOVFl6TURBeU9URXdMMGxPUkVkQlZFaFBVMFZZV0Y5SE1sOUNURXRmTWxkQ1h6TXdNSGd6TURBdWFuQm58M2UxYzljODk1ZjhkM2QxNjJlZWJkNzI2YjVmM2I4NzQ2ZDdiODM2ZWJkOGE0MGY2ZjM4ZGVlYzJkMzJkNGVhYg
https://www.bdiexpress.com/medias/INDGATHOSEXX-G2-BLK-2WB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFEWTVMMmczWWk4NU9EQTFOVFl6TURBeU9URXdMMGxPUkVkQlZFaFBVMFZZV0Y5SE1sOUNURXRmTWxkQ1h6TXdNSGd6TURBdWFuQm58M2UxYzljODk1ZjhkM2QxNjJlZWJkNzI2YjVmM2I4NzQ2ZDdiODM2ZWJkOGE0MGY2ZjM4ZGVlYzJkMzJkNGVhYg
GATES
GATES
G2-12 215BAR 2WB 50FT/REEL
GATES GATES
Description
GATES G2-12 215BAR 2WB 50FT/REEL
Hose; Hydraulic; 3/4" Inside Diameter; 1.15" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
Part #
G2-12 215BAR 2WB 50FT/REEL
BDI #
15000295
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/G2-12-215BAR-2WB-50FT-REEL/p/15000295
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.907
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3125 PSI | 215 Bar
Typical Use
High Pressure Hydraulic Oil Line
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
31.5
Long Description
Hose; Hydraulic; 3/4" Inside Diameter; 1.15" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.15 Inch | 29.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

