

GATES
GATES
G2-20 125BAR 2WB 37FT/CARTON
GATES GATES
Description
GATES G2-20 125BAR 2WB 37FT/CARTON
Hose; Hydraulic; 1-1/4" Inside Diameter; 1.86" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 1820 PSI - 125 Bar Operating Pressure
Part #
G2-20 125BAR 2WB 37FT/CARTON
BDI #
15000298
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/G2-20-125BAR-2WB-37FT-CARTON/p/15000298
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
25.17
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1820 PSI | 125 Bar
Typical Use
High Pressure Hydraulic Oil Line
Price Unit
CARTON
Package Quantity
37FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 37 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
55.5
Long Description
Hose; Hydraulic; 1-1/4" Inside Diameter; 1.86" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 1820 PSI - 125 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.86 Inch | 47.244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh