BUCHANAN RUBBER
BUCHANAN RUBBER
GP-075-250
BUCHANAN RUBBER BUCHANAN RUBBER
Description
GP-075-250 HOSE ; 3/4"X250PSI GEN PURPOSE
Hose; Air and Multipurpose; 3/4" Inside Diameter; 1.16" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Part #
GP-075-250
BDI #
17272343
Details
3.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GP-075-250/p/17272343
Your Price
$ 3.32 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.19
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Red
Operating Temperature Range
-22 To 180 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
General Air Line | Water | Outdoor
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
Multiple Layers of Synthetic Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Weight / LBS
0.42
Long Description
Hose; Air and Multipurpose; 3/4" Inside Diameter; 1.16" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
1.16 Inch | 29.464 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


