Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GP-150-150 https://www.bdiexpress.com/medias/INDBUCHOSEXX-GP-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0MHxpbWFnZS9qcGVnfGFHRTFMMmczWWk4NU9EQTFOVFUzT1RnNU5EQTJMMGxPUkVKVlEwaFBVMFZZV0Y5SFVGOVNSVVJmTXpBd2VETXdNQzVxY0djfDhhZjBiNDVkOWJjY2VhMTFjY2NjODYwZWNhYTU5YjMyZTE4MzMzMWJhN2EzZGVkNzY2ODkyZWZjYTJhNzJkMWM
17272349 Hoses 

BUCHANAN RUBBER BUCHANAN RUBBER

GP-150-150

Description

GP-150-150 HOSE ; 1-1/2"X150PSI GEN PURPOSE-WRAPPED COVER

Hose; Air and Multipurpose; 1-1/2" Inside Diameter; 2.05" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Red; 150 PSI - 10 Bar Operating Pressure

Part #

GP-150-150

BDI #
17272349

Details

10.49 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 10.49 / Foot BDIExpress
QTY

Inventory

Total: 50

Category
Brand
Manufacturer Name
MIDLAND INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.47
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Red
Operating Temperature Range
-22 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
General Air Line | Water | Outdoor
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Multiple Layers of Synthetic Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Weight / LBS
1.04
Long Description
Hose; Air and Multipurpose; 1-1/2" Inside Diameter; 2.05" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Red; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.05 Inch | 52.07 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh