GATES
GATES
GP 40 1/2IN
GATES GATES
Description
GATES GP 40 1/2IN
Hose; Air and Multipurpose; 1/2" Inside Diameter; 0.591" Outside Diameter; Rubber Inner Material; Rubber Outer Material; black
Part #
GP 40 1/2IN
BDI #
1483903
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GP-40-1-2IN/p/1483903
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 100 Deg C
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Long Description
Hose; Air and Multipurpose; 1/2" Inside Diameter; 0.591" Outside Diameter; Rubber Inner Material; Rubber Outer Material; black
Outside Diameter
0.591 Inch | 15 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



