https://www.bdiexpress.com/medias/INDCTHHOSEXX-GR13-BLK-4-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM2NXxpbWFnZS9qcGVnfGFEUXhMMmhpT0M4NU9EQTFOVFU1TnpJMk1URXdMMGxPUkVOVVNFaFBVMFZZV0Y5SFVqRXpYMEpNUzE4MFh6TXdNSGd6TURBdWFuQm58MjY2OGE2ZTQwODhmY2U5ZTk4M2RkNWQxMTNiMDcxMjFjNGJmMjY3ZmVmNDhjMDM2MThkYjlmYzA3ZmQxOGMwMQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-GR13-BLK-4-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM2NXxpbWFnZS9qcGVnfGFEUXhMMmhpT0M4NU9EQTFOVFU1TnpJMk1URXdMMGxPUkVOVVNFaFBVMFZZV0Y5SFVqRXpYMEpNUzE4MFh6TXdNSGd6TURBdWFuQm58MjY2OGE2ZTQwODhmY2U5ZTk4M2RkNWQxMTNiMDcxMjFjNGJmMjY3ZmVmNDhjMDM2MThkYjlmYzA3ZmQxOGMwMQ
CONTINENTAL
CONTINENTAL
GR13-16
CONTINENTAL CONTINENTAL
Description
GR13 16X100C 1 ID ; POR SAE 100R13/856 R13
Hose; Hydraulic; 1" Inside Diameter; 1.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Part #
20239521
BDI #
17991581
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GR13-16/p/17991581
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.607
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Construction Equipment | Mining and The High Performance Industrial Market
Price Unit
FT
Inch - Metric
Inch
Other Features
20000 PSI Min Burst Pressure | 4 Alternating Layers of Spiralled High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
1.34
Long Description
Hose; Hydraulic; 1" Inside Diameter; 1.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.51 Inch | 38.354 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


