https://www.bdiexpress.com/medias/INDGATHOSEXX-4168-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2M3xpbWFnZS9qcGVnfGFHVTJMMmcxT0M4eE1UQXdNell4TkRRMk1UazRNaTlKVGtSSFFWUklUMU5GV0ZoZk5ERTJPRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w3YjYxYzAwYWU0ZTc1YWQ2YTVhOTU0NjdmM2ViNmJlNzcxYmU5YjE5M2E2NzQ0ODI3N2YxM2UxMzBjZDYyYTk0
https://www.bdiexpress.com/medias/INDGATHOSEXX-4168-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2M3xpbWFnZS9qcGVnfGFHVTJMMmcxT0M4eE1UQXdNell4TkRRMk1UazRNaTlKVGtSSFFWUklUMU5GV0ZoZk5ERTJPRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w3YjYxYzAwYWU0ZTc1YWQ2YTVhOTU0NjdmM2ViNmJlNzcxYmU5YjE5M2E2NzQ0ODI3N2YxM2UxMzBjZDYyYTk0
GATES
GATES
GREEN STRIPE 114MM X 1MT
GATES GATES
Description
GATES GREEN STRIPE 114MM X 1MT
Coolant Hose; 114MM Inside Diameter; 125MM Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 12 PSI | 0.8 Bar Operating Pressure
Part #
GREEN STRIPE 114MM X 1MT
BDI #
20852056
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GREEN-STRIPE-114MM-X-1MT/p/20852056
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
12 PSI | 0.8 Bar
Typical Use
Buses | Trucks and Tractors
Price Unit
METER
Package Quantity
1M
Order in Multiples of
1M
Minimum Order Quantity
1 METER
Inch - Metric
Metric
Other Features
Polyester Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Long Description
Coolant Hose; 114MM Inside Diameter; 125MM Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 12 PSI | 0.8 Bar Operating Pressure
Inside Diameter
4.488 Inch | 114 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


