AEROQUIP
AEROQUIP
H20104GY
AEROQUIP AEROQUIP
Description
H20104GY GENERAL PURPOSE HOSE ; 50'L NITRILE GRAY
Air and Multipurpose; 1/4" Inside Diameter; 1/2" Outside Diameter; Rubber Inner Material; Vinyl Nitrile Outer Material; Gray; 300 PSI - 21 Bar Operating Pressure
Part #
H20104GY
BDI #
23907693
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/H20104GY/p/23907693
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
2.04
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Vinyl Nitrile
Color
Gray
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Construction | Mining | Plastic Molding
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Burst Pressure 1200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Weight / LBS
4.5
Long Description
Air and Multipurpose; 1/4" Inside Diameter; 1/2" Outside Diameter; Rubber Inner Material; Vinyl Nitrile Outer Material; Gray; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh