Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HLBD02 https://www.bdiexpress.com/medias/INDLGSHOSEXX-HLBD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxOXxpbWFnZS9qcGVnfGFEVmxMMmcyWlM4eE1EazROVEV6TlRjek5EZ3hOQzlKVGtSTVIxTklUMU5GV0ZoZlNFeENSRjlDVEV0Zk16QXdlRE13TUM1cWNHY3xjNmI1MjVlZTBjYzI4NDE2NDE5ODc3ZmRlNjY4ZjRmOGU2NTk0MmI3YTAwNjBhZTE3MDE4OTM3NWVmZTM2YjQ4
26658912 Hoses 

PARKER PARKER

HLBD02

Description

HLBD02 REMOTE GREASE HOSE ; 1/8"ID NYLN USE 80C-P0368 DIE 500FT/ROLL

Hydraulic Hose; 1/8" Inside Diameter; 0.32" Outside Diameter; Polyamide Inner Material; Polyurethane Outer Material; Black; 3000 PSI | 207 Bar Operating Pressure

Part #

HLBD02

BDI #
26658912

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.015
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyamide
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3000 PSI | 207 Bar
Typical Use
Agriculture Equipment | Industrial Machinery | Lubrication Lines | Transportation | Construction Equipment | Hydraulics | Machine Tools | Mobile Hydraulic Equipment
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Fiber Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
15
Long Description
Hydraulic Hose; 1/8" Inside Diameter; 0.32" Outside Diameter; Polyamide Inner Material; Polyurethane Outer Material; Black; 3000 PSI | 207 Bar Operating Pressure
Outside Diameter
0.32 Inch | 8.128 Millimeter
Inside Diameter
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh