CONTINENTAL
CONTINENTAL
HR2SN-10
CONTINENTAL CONTINENTAL
Description
HR2SN10X250R 5/8 ID ; POR DESERT SAE 100R2AT/2SN
Hydraulic; 5/8" Inside Diameter; 0.986" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3630 PSI - 250 Bar Operating Pressure
Part #
20239375
BDI #
17991908
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HR2SN-10/p/17991908
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.227
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
3630 PSI | 250 Bar
Typical Use
Agricultural | Construction | Machine Tool
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Burst Pressure 14520 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Internal Number
20239375
Weight / LBS
125
Long Description
Hydraulic; 5/8" Inside Diameter; 0.986" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3630 PSI - 250 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.986 Inch | 25.044 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



