Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HR2SN-24 https://www.bdiexpress.com/medias/INDCTHHOSEXX-HR2SN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3OXxpbWFnZS9qcGVnfGFHWXhMMmcyWXk4NU16WTROak01TURRMU5qWXlMbXB3Wnd8ODE0NWM3NDM1M2ZlNTZmMDFiMGY2ZGYyY2ExYjBiMmE2NDFmMmNmZjQ5NTFhYTdiM2VhNWE3Mzk3NTI4ZTk5ZA
17991912 Hoses 

CONTINENTAL CONTINENTAL

HR2SN-24

Description

HR2SN24X100C 1 1/2 ID ; POR DESERT SAE 100R2AT/2SN

Hydraulic; 1-1/2" Inside Diameter; 2.129" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1310 PSI - 90 Bar Operating Pressure

Part #

20239379

BDI #
17991912

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.731
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
1310 PSI | 90 Bar
Typical Use
Agricultural | Construction | Machine Tool
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Burst Pressure 5240 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 20 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Internal Number
20239379
Weight / LBS
161
Long Description
Hydraulic; 1-1/2" Inside Diameter; 2.129" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1310 PSI - 90 Bar Operating Pressure
Outside Diameter
2.129 Inch | 54.077 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh