CONTINENTAL
CONTINENTAL
HR4-20
CONTINENTAL CONTINENTAL
Description
HR4-20 11/4IN HYDRAULIC HOSE ; 1-1/4IN ID 1.7IN OD BLACK 100FT/REL
Hydraulic; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 200 PSI - 14 Bar Operating Pressure
Part #
20325412
BDI #
19395881
Details
24.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HR4-20/p/19395881
Your Price
$ 24.62 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.313
EAN
0037256452130
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Low Pressure High Temperature Return Line or Suction Line
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | Burst Pressure 800 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
80
Long Description
Hydraulic; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.7 Inch | 43.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


