CONTINENTAL
CONTINENTAL
HR4-40
CONTINENTAL CONTINENTAL
Description
HR4-40 21/2IN LOW PRESSURE HOSE ; 2-1/2IN ID 3-1/4IN ODBK 62PSI 100FT/REL
Hose; Hydraulic; 2-1/2" Inside Diameter; 2.971" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 140 PSI - 9.7 Bar Operating Pressure
Part #
20325415
BDI #
19395883
Details
62.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HR4-40/p/19395883
Your Price
$ 62.20 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.658
EAN
0037256452161
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
140 PSI | 9.7 Bar
Typical Use
Petroleum | Water Based Hydraulic Fluids
Price Unit
FT
Inch - Metric
Inch
Other Features
900 PSI Min Burst Pressure
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
1.45
Long Description
Hose; Hydraulic; 2-1/2" Inside Diameter; 2.971" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 140 PSI - 9.7 Bar Operating Pressure
Outside Diameter
2.971 Inch | 75.463 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh