CONTINENTAL
CONTINENTAL
HR4-64
CONTINENTAL CONTINENTAL
Description
HR4-64 4IN SAE 100R4 HT MSHA HOSE ; 100FT/REL
Hydraulic Hose; 4" Inside Diameter; 4.54" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 35 PSI | 2.4 Bar Operating Pressure
Part #
20325418
BDI #
19395884
Details
132.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HR4-64/p/19395884
Your Price
$ 132.25 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.221
EAN
0037256452185
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
35 PSI | 2.4 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
12" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
2.75
Long Description
Hydraulic Hose; 4" Inside Diameter; 4.54" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 35 PSI | 2.4 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.54 Inch | 115.316 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


