CONTINENTAL
CONTINENTAL
HR6-05X50BX
CONTINENTAL CONTINENTAL
Description
HR6-05INX50FTBX HOSE
Hydraulic Hose; 5/16" Inside Diameter; 0.57" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Black; 400 PSI | 27.6 Bar Operating Pressure
Part #
20414382
BDI #
19395902
Details
10.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HR6-05X50BX/p/19395902
Your Price
$ 10.51 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.054
EAN
0037256463488
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polyethylene
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
400 PSI | 27.6 Bar
Typical Use
Lube Line | Air Line
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
3" Bend Radius | 1 Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
4.5
Long Description
Hydraulic Hose; 5/16" Inside Diameter; 0.57" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Black; 400 PSI | 27.6 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.57 Inch | 14.478 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh