Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IGHT-04X500 https://www.bdiexpress.com/medias/INDCTHHOSEXX-IGHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU5MXxpbWFnZS9qcGVnfGFHTTFMMmd3TVM4eE1UQXdNelkxTlRNMU5qUTBOaTlKVGtSRFZFaElUMU5GV0ZoZlNVZElWRjh6TURCNE16QXdMbXB3Wnd8YmUzMGM5NmVmM2M4NDliYjljYzg5YTg4OWJlZjgwNGVkYWJjZjQzMTRhMTNmZjM5ZWU1MmQ3MDFlNTMxZDNkYw
19395919 Hoses 

CONTINENTAL CONTINENTAL

IGHT-04X500

Description

IGHT-04X500 HOSE ; MULTI-PURPOSE 500FT/REL

Hydraulic Hose; 1/4" Inside Diameter; 0.51" Outside Diameter; Chlorinated Polyethylene Inner Material; Chlorinated Polyethylene Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure

Part #

20544196

BDI #
19395919

Details

4.29 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4.29 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.046
EAN
0037256463495
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Chlorinated Polyethylene
Outer Material
Chlorinated Polyethylene
Color
Blue
Operating Temperature Range
-40 To 300 Deg F Petroleum Based Hydraulic Fluid | -40 To 190 Deg F Water and Air
Operating Pressure
300 PSI | 20.7 Bar
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
2.5" Bend Radius | 1 Synthetic Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
45
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.51" Outside Diameter; Chlorinated Polyethylene Inner Material; Chlorinated Polyethylene Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.51 Inch | 12.954 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh