CONTINENTAL
CONTINENTAL
IGHT-12X500
CONTINENTAL CONTINENTAL
Description
IGHT-12X500 HOSE ; MULTI-PURPOSE 500FT/REL
Hydraulic Hose; 3/4" Inside Diameter; 1.04" Outside Diameter; Chlorinated Polyethylene Inner Material; Chlorinated Polyethylene Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Part #
20571923
BDI #
19395923
Details
26.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/IGHT-12X500/p/19395923
Your Price
$ 26.66 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.117
EAN
0037256464812
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Chlorinated Polyethylene
Outer Material
Chlorinated Polyethylene
Color
Blue
Operating Temperature Range
-40 To 300 Deg F Petroleum Based Hydraulic Fluid | -40 To 190 Deg F Water and Air
Operating Pressure
300 PSI | 20.7 Bar
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
7" Bend Radius | 1 Synthetic Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
125
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.04" Outside Diameter; Chlorinated Polyethylene Inner Material; Chlorinated Polyethylene Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
1.04 Inch | 26.416 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh