https://www.bdiexpress.com/medias/INDLGSHOSEXX-IH30351253-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU2NXxpbWFnZS9qcGVnfGFEY3pMMmhrWmk4eE1EazROVEV6TmprM09UazVPQzlKVGtSTVIxTklUMU5GV0ZoZlNVZ3pNRE0xTVRJMU0xOVpURmRmTXpBd2VETXdNQzVxY0djfDkwM2EyYmNjNzJhMzc1MGYxOWQ3ODBlY2JjMDg2MTk0YmFkNmUyZDJhOGYzNTkwODMwYmIzNmQ2MDViYzNhYjU
https://www.bdiexpress.com/medias/INDLGSHOSEXX-IH30351253-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU2NXxpbWFnZS9qcGVnfGFEY3pMMmhrWmk4eE1EazROVEV6TmprM09UazVPQzlKVGtSTVIxTklUMU5GV0ZoZlNVZ3pNRE0xTVRJMU0xOVpURmRmTXpBd2VETXdNQzVxY0djfDkwM2EyYmNjNzJhMzc1MGYxOWQ3ODBlY2JjMDg2MTk0YmFkNmUyZDJhOGYzNTkwODMwYmIzNmQ2MDViYzNhYjU
PARKER
PARKER
IH30351253/40
PARKER PARKER
Description
PARKER IH30351253/40
Air and Multipurpose Hose; 13MM Inside Diameter; 23MM Outside Diameter; EPDM Inner Material; EPDM Outer Material; Yellow; 450 PSI | 31 Bar Operating Pressure
Part #
IH30351253/40
BDI #
15045734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/IH30351253-40/p/15045734
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Yellow
Operating Temperature Range
-40 To 248 Deg F
Operating Pressure
450 PSI | 31 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Metric
Other Features
Synthetic Textile Yarns
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.88185
Long Description
Air and Multipurpose Hose; 13MM Inside Diameter; 23MM Outside Diameter; EPDM Inner Material; EPDM Outer Material; Yellow; 450 PSI | 31 Bar Operating Pressure
Outside Diameter
0.906 Inch | 23 Millimeter
Inside Diameter
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


