

PARKER
PARKER
IH30836101/40
PARKER PARKER
Description
PARKER IH30836101/40
Industrial Hose; 10MM Inside Diameter; 17MM Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 90 PSI | 6 Bar Operating Pressure
Part #
IH30836101/40
BDI #
15067547
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/IH30836101-40/p/15067547
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.001
Product Group - BDI
F02192
Type of Hose
Industrial
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 247 Deg F
Operating Pressure
90 PSI | 6 Bar
Typical Use
Automotive and General Industries
Price Unit
FT
Inch - Metric
Metric
Other Features
Synthetic Textile Fabrics Yarns
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Industrial
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.37479
Long Description
Industrial Hose; 10MM Inside Diameter; 17MM Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 90 PSI | 6 Bar Operating Pressure
Inside Diameter
0.394 Inch | 10 Millimeter
Outside Diameter
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh