https://www.bdiexpress.com/medias/INDLGSHOSEXX-IH365302-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY1MnxpbWFnZS9qcGVnfGFEQTVMMmhpWlM4eE1EazROVEV6Tnpjek16WTJNaTlKVGtSTVIxTklUMU5GV0ZoZlNVZ3pOalV6TURKZlFreExYek13TUhnek1EQXVhbkJufDE4MTcyMjM4ODAzMGYxNWVlNDRhMTU1OWYxNjRhYzQ2ZmI5MmI4OTY5OGZkYWI2NGE4YTkxMDEwOGYxNDYzYjA
https://www.bdiexpress.com/medias/INDLGSHOSEXX-IH365302-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY1MnxpbWFnZS9qcGVnfGFEQTVMMmhpWlM4eE1EazROVEV6Tnpjek16WTJNaTlKVGtSTVIxTklUMU5GV0ZoZlNVZ3pOalV6TURKZlFreExYek13TUhnek1EQXVhbkJufDE4MTcyMjM4ODAzMGYxNWVlNDRhMTU1OWYxNjRhYzQ2ZmI5MmI4OTY5OGZkYWI2NGE4YTkxMDEwOGYxNDYzYjA
PARKER
PARKER
IH36530205/40
PARKER PARKER
Description
PARKER IH36530205/40
Oil Hose; 50MM Inside Diameter; 60MM Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
IH36530205/40
BDI #
20051610
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/IH36530205-40/p/20051610
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
1.7
Product Group - BDI
F02192
Type of Hose
Oil
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Metric
Other Features
Synthetic Textile Fabrics And Embedded Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil
Manufacturer URL
https://ph.parker.com
Weight / LBS
3.21875
Long Description
Oil Hose; 50MM Inside Diameter; 60MM Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
1.969 Inch | 50 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

