Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IH36530212/40 https://www.bdiexpress.com/medias/INDLGSHOSEXX-IH365302-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY1MnxpbWFnZS9qcGVnfGFEQTVMMmhpWlM4eE1EazROVEV6Tnpjek16WTJNaTlKVGtSTVIxTklUMU5GV0ZoZlNVZ3pOalV6TURKZlFreExYek13TUhnek1EQXVhbkJufDE4MTcyMjM4ODAzMGYxNWVlNDRhMTU1OWYxNjRhYzQ2ZmI5MmI4OTY5OGZkYWI2NGE4YTkxMDEwOGYxNDYzYjA
20051608 Hoses 

PARKER PARKER

IH36530212/40

Description

PARKER IH36530212/40

Oil Hose; 42MM Inside Diameter; 52MM Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10 Bar Operating Pressure

Part #

IH36530212/40

BDI #
20051608

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
1.5
Product Group - BDI
F02192
Type of Hose
Oil
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Metric
Other Features
Synthetic Textile Fabrics And Embedded Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil
Manufacturer URL
https://ph.parker.com
Weight / LBS
2.68964
Long Description
Oil Hose; 42MM Inside Diameter; 52MM Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
2.047 Inch | 52 Millimeter
Inside Diameter
1.654 Inch | 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh