

KURIYAMA
KURIYAMA
K3155-08X100
KURIYAMA KURIYAMA
Description
K3155-08X100 HOSE ; CLEAR BRAID 1/2" X 100' COIL
Food and Beverage Hose; 1/2" Inside Diameter; 3/4" Outside Diameter; 100' Length; 1/8" Wall Thickness; PVC; Crystal Clear; Polyester Braid Reinforcement; Coil Package
Part #
K3155-08X100
BDI #
27278893
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K3155-08X100/p/27278893
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
6.03
EAN
0082235303918
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.10
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.kuriyama.com
Product Detail
Food and Beverage Hose
Product Specification
1/2" Inside Diameter; 3/4" Outside Diameter; 100' Length; 1/8" Wall Thickness; PVC; Crystal Clear; Polyester Braid Reinforcement; Coil Package
Long Description
Food and Beverage Hose; 1/2" Inside Diameter; 3/4" Outside Diameter; 100' Length; 1/8" Wall Thickness; PVC; Crystal Clear; Polyester Braid Reinforcement; Coil Package