https://www.bdiexpress.com/medias/INDKURHOSEXX-PVC-CTCLR-K7130-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzV8aW1hZ2UvanBlZ3xhREZrTDJnNE9TOHhNREF5T0RVek9Ea3lNRGs1TUM5SlRrUkxWVkpJVDFORldGaGZVRlpEWDBOVVEweFNYMHMzTVRNd1h6TXdNSGd6TURBdWFuQm58MDEzMTU0MDlhZTY1ZjdlZjhiYjEyZTNhYzgwMWEwNzI1MzY5Y2YyMDA4ZDc3NGI0MDY4MWM0NTUyYWFhMzM0ZQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-PVC-CTCLR-K7130-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzV8aW1hZ2UvanBlZ3xhREZrTDJnNE9TOHhNREF5T0RVek9Ea3lNRGs1TUM5SlRrUkxWVkpJVDFORldGaGZVRlpEWDBOVVEweFNYMHMzTVRNd1h6TXdNSGd6TURBdWFuQm58MDEzMTU0MDlhZTY1ZjdlZjhiYjEyZTNhYzgwMWEwNzI1MzY5Y2YyMDA4ZDc3NGI0MDY4MWM0NTUyYWFhMzM0ZQ
KURIYAMA
KURIYAMA
K7160-06X100
KURIYAMA KURIYAMA
Description
K7160-06X100 FOOD/BEVERAGE VAC HOSE ; 3/8" IDX0.6" ODX100' CRYSTAL CLR PVC
Air and Multipurpose; 3/8" Inside Diameter; 0.6" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 100 PSI - 7 Bar Operating Pressure
Part #
K7160-06X100
BDI #
21443424
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K7160-06X100/p/21443424
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.05
EAN
0082235304103
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 70 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
11
Long Description
Air and Multipurpose; 3/8" Inside Diameter; 0.6" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 100 PSI - 7 Bar Operating Pressure
Outside Diameter
0.6 Inch | 15.24 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

