https://www.bdiexpress.com/medias/INDKURHOSEXX-K7160-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTF8aW1hZ2UvanBlZ3xhR1kzTDJnd09DOHhNVEF3TXpVMU9EQTJPREkxTkM5SlRrUkxWVkpJVDFORldGaGZTemN4TmpCZlEweFNYek13TUhnek1EQXVhbkJufGY3OTk3NmYyM2FmNDIxY2RlYTNhMmY5MzIzNDQ3NWFmNTU2NTc3NTZkYWRiMWEyNjU3MWE3MDQ3YzFiZWRhYTg
https://www.bdiexpress.com/medias/INDKURHOSEXX-K7160-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTF8aW1hZ2UvanBlZ3xhR1kzTDJnd09DOHhNVEF3TXpVMU9EQTJPREkxTkM5SlRrUkxWVkpJVDFORldGaGZTemN4TmpCZlEweFNYek13TUhnek1EQXVhbkJufGY3OTk3NmYyM2FmNDIxY2RlYTNhMmY5MzIzNDQ3NWFmNTU2NTc3NTZkYWRiMWEyNjU3MWE3MDQ3YzFiZWRhYTg
KURIYAMA
KURIYAMA
K7160-32X100
KURIYAMA KURIYAMA
Description
K7160-32X100 PVC VACUUM TRANSFER HOSE ; POLYSPRING 2" ID X 2.391" OD X 100' L
Hose; Sanitary Food Grade; 2" Inside Diameter; 2-25/64" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear
Part #
K7160-32X100
BDI #
22523327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K7160-32X100/p/22523327
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Sanitary Food Grade
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Typical Use
Full Vacuum Lines | Industrial Vacuum Pumps | Food and Beverage Dispensing | Air and Water Supply Lines | Pneumatic Parts Transfer | Car Wash | Coolant Lines | Air Breathing Lines | Deionized Water Systems
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
50 PSI at 70 Deg F | 30 PSI at 122 Deg F | Electrogalvanized Helical Steel Wire | Standard Wall
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Sanitary Food Grade
Manufacturer URL
https://www.kuriyama.com
Long Description
Hose; Sanitary Food Grade; 2" Inside Diameter; 2-25/64" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear
Outside Diameter
2.391 Inch | 60.731 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

