CONTINENTAL
CONTINENTAL
LR2SN-32X50 100R2AT/2SN
CONTINENTAL CONTINENTAL
Description
LR2SN-32X50 100R2AT/2SN HOSE ; 50FT/BOX
Hydraulic Hose; 2" Inside Diameter; 2.63" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 1160 PSI | 80 Bar Operating Pressure
Part #
20757168
BDI #
22083219
Details
111.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/LR2SN-32X50-100R2AT-2SN/p/22083219
Your Price
$ 111.30 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.304
EAN
0037256024436
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-70 To 212 Deg F
Operating Pressure
1160 PSI | 80 Bar
Typical Use
Agricultural | Construction | Machine Tool
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
25" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
101
Long Description
Hydraulic Hose; 2" Inside Diameter; 2.63" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 1160 PSI | 80 Bar Operating Pressure
Outside Diameter
2.63 Inch | 66.802 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh