CONTINENTAL
								CONTINENTAL
							
						
					M8788-12
				 
				CONTINENTAL CONTINENTAL
Description
						
                            
								M8788-12
Hydraulic Hose; 0.69" Inside Diameter; 1.22" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 3000 PSI | 206.8 Bar Operating Pressure
                         	Part #
	                    
	                      	20024616
							BDI #
						
	                      	19396182
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/M8788-12/p/19396182
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142000
					Weight / Kilogram
				0
					Product Group - BDI
				F02192
					Type of Hose
				
					Hydraulic
			Inner Material
				
					Nitrile
			Outer Material
				
					Polychloroprene
			Color
				
					Black
			Operating Temperature Range
				
					-65 To 160 Deg F
			Operating Pressure
				
					3000 PSI | 206.8 Bar
			Price Unit
				
					FT
			Inch - Metric
				
					Inch
			Other Features
				
					7.75" Bend Radius | 2 Braid of High-Tensile Steel Wire
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.21.00.00
			Noun
				
					Hose
			Keyword String
				
					Hydraulic
			Manufacturer URL
				
					https://www.continental-industry.com
			Weight / LBS
				
					0.76
			Long Description
				
					Hydraulic Hose; 0.69" Inside Diameter; 1.22" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 3000 PSI | 206.8 Bar Operating Pressure
			Outside Diameter
				
					1.22 Inch | 30.988 Millimeter
			Inside Diameter
				
					0.69 Inch | 17.526 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

