CONTINENTAL
CONTINENTAL
M8788-5
CONTINENTAL CONTINENTAL
Description
M8788-5
Hydraulic Hose; 0.28" Inside Diameter; 0.7" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 3000 PSI | 206.8 Bar Operating Pressure
Part #
20024596
BDI #
19396185
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/M8788-5/p/19396185
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-65 To 160 Deg F
Operating Pressure
3000 PSI | 206.8 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
3.38" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.32
Long Description
Hydraulic Hose; 0.28" Inside Diameter; 0.7" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 3000 PSI | 206.8 Bar Operating Pressure
Inside Diameter
0.28 Inch | 7.112 Millimeter
Outside Diameter
0.7 Inch | 17.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


