KURIYAMA
KURIYAMA
MH200X100
KURIYAMA KURIYAMA
Description
MH200X100 SUCTION HOSE ; TIGERFLEX 2"X100' PVC
Suction Hose; 2" Inside Diameter; 2.32" Outside Diameter; PVC Inner Material; Cream; 35 PSI | 2.4 Bar Operating Pressure
Part #
MH200X100
BDI #
24460220
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/MH200X100/p/24460220
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.14
EAN
0082235301882
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Cream
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
35 PSI | 2.4 Bar
Typical Use
Drain Line | Marine Bilge Discharge | Marine Plumbing | Recreational Vehicle Plumbing
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
2.5" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
31
Long Description
Suction Hose; 2" Inside Diameter; 2.32" Outside Diameter; PVC Inner Material; Cream; 35 PSI | 2.4 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.32 Inch | 58.928 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



