Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MIL-H-13444-III-12 https://www.bdiexpress.com/medias/INDCTHHOSEXX-MIL-H-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMyOXxpbWFnZS9qcGVnfGFHUXhMMmcyTnk4eE1UQXdNelkxTmpNek9UUTROaTlKVGtSRFZFaElUMU5GV0ZoZlRVbE1YMGhmTXpBd2VETXdNQzVxY0djfDQ5YWU2ZWM5ZmM4NDIwYWU0MGI3Y2IxZGMxNDZmMjA2Y2Y4YmNjNTYyMzBkNmEwZDMzNDhhNzE4MWIzNGNkMDk
19393904 Hoses 

CONTINENTAL CONTINENTAL

MIL-H-13444-III-12

Description

MIL-H-13444-III-12

Hydraulic Hose; 5/8" Inside Diameter; 0.96" Outside Diameter; Nitrile Inner Material; Textile Outer Material; Black; 750 PSI | 51.7 Bar Operating Pressure

Part #

20494896

BDI #
19393904

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.147
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Textile
Color
Black
Operating Temperature Range
-55 To 300 Deg F
Operating Pressure
750 PSI | 51.7 Bar
Typical Use
Military Vehicle
Price Unit
FT
Inch - Metric
Inch
Other Features
2.75" Bend Radius | Textile Braid and One-Wire Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.32
Long Description
Hydraulic Hose; 5/8" Inside Diameter; 0.96" Outside Diameter; Nitrile Inner Material; Textile Outer Material; Black; 750 PSI | 51.7 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.96 Inch | 24.384 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh