BUCHANAN RUBBER
BUCHANAN RUBBER
MXS-350
BUCHANAN RUBBER BUCHANAN RUBBER
Description
MXS-350 MARINE HOSE ; 3-1/2" EXHAUST SOFT
Hose; Marine; 3-1/2" Inside Diameter; 4.09" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black
Part #
MXS-350
BDI #
17272982
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/MXS-350/p/17272982
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
1.09
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Typical Use
Marine Exhaust
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Multiple Plies of Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Long Description
Hose; Marine; 3-1/2" Inside Diameter; 4.09" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black
Inside Diameter
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.09 Inch | 103.886 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh