Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NR7-02 https://www.bdiexpress.com/medias/INDCTHHOSEXX-NR7-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk3N3xpbWFnZS9qcGVnfGFETmpMMmczWkM4NU16WTROak01TnpZMk5UVTRMbXB3Wnd8NmEzZjE1ZTgyMDBlMjllZWQ5NjcyYmViYTY4NzM1YmJmN2IxZDZhNDI4MjM2ZTczYTA4ZmQ4ZDhjYWUxYTM5Mw
17994679 Hoses 

CONTINENTAL CONTINENTAL

NR7-02

Description

NR7 02X250BX 1/8 ID ; POR SAE 100R7 NON-CONDUCTIVE

Hydraulic; 1/8" Inside Diameter; 0.34" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2500 PSI - 172 Bar Operating Pressure

Part #

20243655

BDI #
17994679

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.011
EAN
0037256362460
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Blowout Preventer | Construction Machinery | Hydraulic Lift | Lube Line | Mobile Equipment
Price Unit
BOX
Package Quantity
250FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 250 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber Reinforcement | Burst Pressure 10000 PSI | 25FT Minimum Length | Maximum 3 Piece | Bend Radius 0.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Internal Number
20243655
Weight / LBS
7.5
Long Description
Hydraulic; 1/8" Inside Diameter; 0.34" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2500 PSI - 172 Bar Operating Pressure
Outside Diameter
0.34 Inch | 8.636 Millimeter
Inside Diameter
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh