CONTINENTAL
CONTINENTAL
NR7-03
CONTINENTAL CONTINENTAL
Description
NR7 03X250BX 3/16 ID ; POR SAE 100R7 NON-CONDUCTIVE
Hydraulic; 3/16" Inside Diameter; 0.43" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 3000 PSI - 210 Bar Operating Pressure
Part #
20243656
BDI #
17994680
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/NR7-03/p/17994680
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.022
EAN
0037256362477
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Blowout Preventer | Construction Machinery | Hydraulic Lift | Lube Line | Mobile Equipment
Price Unit
BOX
Package Quantity
250FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 250 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber Reinforcement | Burst Pressure 12000 PSI | 25FT Minimum Length | Maximum 3 Piece | Bend Radius 0.8 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
12.5
Long Description
Hydraulic; 3/16" Inside Diameter; 0.43" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 3000 PSI - 210 Bar Operating Pressure
Outside Diameter
0.43 Inch | 10.922 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


