https://www.bdiexpress.com/medias/INDKURHOSEXX-PF628NC-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1NnxpbWFnZS9qcGVnfGFEQXhMMmcxWmk4eE1UQXdNell5TnpJME1UVXdNaTlKVGtSTFZWSklUMU5GV0ZoZlVFWTJNamhPUTE5UFVrZGZNekF3ZURNd01DNXFjR2N8NzZmM2VlNDk5MTEyMDExZTc3OTBlZWVkNDI2NmUwMTBjYzc3ODVhY2VkYzVhMThhZmJlYjVmYTZkOGQ5MzEzYQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-PF628NC-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1NnxpbWFnZS9qcGVnfGFEQXhMMmcxWmk4eE1UQXdNell5TnpJME1UVXdNaTlKVGtSTFZWSklUMU5GV0ZoZlVFWTJNamhPUTE5UFVrZGZNekF3ZURNd01DNXFjR2N8NzZmM2VlNDk5MTEyMDExZTc3OTBlZWVkNDI2NmUwMTBjYzc3ODVhY2VkYzVhMThhZmJlYjVmYTZkOGQ5MzEzYQ
KURIYAMA
KURIYAMA
PF628NC-04BX
KURIYAMA KURIYAMA
Description
PF628NC-04BX HYDRAULIC HOSE ; R8 POLY NONCOND 1/4"
Hydraulic Hose; 1/4" Inside Diameter; 0.485" Outside Diameter; Copolyester Inner Material; Polyurethane Outer Material; Orange; 5000 PSI | 345 Bar Operating Pressure
Part #
PF628NC-04BX
BDI #
24460966
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PF628NC-04BX/p/24460966
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.03
EAN
0082235314888
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Copolyester
Outer Material
Polyurethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Industrial Equipment and Vehicles | Construction | Agriculture | Material Handling
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
Aramid Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
3.5
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.485" Outside Diameter; Copolyester Inner Material; Polyurethane Outer Material; Orange; 5000 PSI | 345 Bar Operating Pressure
Outside Diameter
0.485 Inch | 12.319 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

