CONTINENTAL
								CONTINENTAL
							
						
					PROSPECTOR BOP5000-12x200CL
				 
				CONTINENTAL CONTINENTAL
Description
						
                            
								PROSPECTOR BOP5000-12X200CL HYD HOSE ; 200FT/COIL
Hydraulic Hose; 3/4" Inside Diameter; 1.56" Outside Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Pink; 5000 PSI | 344.7 Bar Operating Pressure
                         	Part #
	                    
	                      	20715123
							BDI #
						
	                      	22083633
							
						
Details
                    
                        51.04
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PROSPECTOR-BOP5000-12x200CL/p/22083633
						
		
		
		
				Your Price
				
						
							$ 51.04 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142000
					Weight / Kilogram
				0.64
					EAN
				0037256487378
					Product Group - BDI
				F02192
					Type of Hose
				
					Hydraulic
			Inner Material
				
					Polychloroprene
			Outer Material
				
					Polychloroprene
			Color
				
					Pink
			Operating Temperature Range
				
					-40 To 250 Deg F
			Operating Pressure
				
					5000 PSI | 344.7 Bar
			Typical Use
				
					Well Control System
			Price Unit
				
					COIL
			Package Quantity
				
					200FT
			Order in Multiples of
				
					COIL
			Minimum Order Quantity
				
					1 COIL OF 200 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					11.8" Bend Radius
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.21.00.00
			Noun
				
					Hose
			Keyword String
				
					Hydraulic
			Manufacturer URL
				
					https://www.continental-industry.com
			Weight / LBS
				
					240
			Long Description
				
					Hydraulic Hose; 3/4" Inside Diameter; 1.56" Outside Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Pink; 5000 PSI | 344.7 Bar Operating Pressure
			Inside Diameter
				
					0.75 Inch | 19.05 Millimeter
			Outside Diameter
				
					1.56 Inch | 39.624 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

