https://www.bdiexpress.com/medias/INDIRPHOSEXX-PVSCD-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NTR8aW1hZ2UvanBlZ3xhREV3TDJneE1TODVPREExTlRZME1EVXhORGcyTDBsT1JFbFNVRWhQVTBWWVdGOVFWbE5EUkY5RFRGSmZNekF3ZURNd01DNXFjR2N8NTgzM2M2ZmJiYzA5MDg3OGY2YTBmZGQ4MmY5NDRhMTc0NTg5MmRlYzIwYmFmY2RiMTAwNDQ1Yjk4ZjU3MzI4NQ
https://www.bdiexpress.com/medias/INDIRPHOSEXX-PVSCD-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NTR8aW1hZ2UvanBlZ3xhREV3TDJneE1TODVPREExTlRZME1EVXhORGcyTDBsT1JFbFNVRWhQVTBWWVdGOVFWbE5EUkY5RFRGSmZNekF3ZURNd01DNXFjR2N8NTgzM2M2ZmJiYzA5MDg3OGY2YTBmZGQ4MmY5NDRhMTc0NTg5MmRlYzIwYmFmY2RiMTAwNDQ1Yjk4ZjU3MzI4NQ
INDUSTRIAL RUB.PROD
INDUSTRIAL RUB.PROD
PVCSD-1
INDUSTRIAL RUB.PROD INDUSTRIAL RUB.PROD
Description
PVCSD-1 ; 1IN WATER SUCTION DISCHARGE
Hose; Suction and Discharge; 1" Inside Diameter; 1.26" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 85 PSI - 5.9 Bar Operating Pressure
Part #
PVCSD-1
BDI #
17903060
Details
3.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PVCSD-1/p/17903060
Your Price
$ 3.94 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
11.79
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 158 Deg F
Operating Pressure
85 PSI | 5.9 Bar
Typical Use
Construction Pump | Septic Tank | Marine Pump | Mining | Chemical | Acids and Alkalis
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Green PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
26
Long Description
Hose; Suction and Discharge; 1" Inside Diameter; 1.26" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 85 PSI - 5.9 Bar Operating Pressure
Outside Diameter
1.26 Inch | 32.004 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


