BUCHANAN RUBBER
BUCHANAN RUBBER
SAT-200
BUCHANAN RUBBER BUCHANAN RUBBER
Description
SAT-200 SUCTION HOSE ; 2" SATURN PVC
Hose; Suction and Discharge; 2" Inside Diameter; 2.35" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 35 PSI - 2 Bar Operating Pressure
Part #
SAT-200
BDI #
17273680
Details
5.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SAT-200/p/17273680
Your Price
$ 5.48 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.22
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Construction Pump | Septic Tank and Marine Pump Out Service | Resistant to Some Chemical | Mild Acids and Alkalis
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Long Description
Hose; Suction and Discharge; 2" Inside Diameter; 2.35" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 35 PSI - 2 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.35 Inch | 59.69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh