HANSA FLEX
HANSA FLEX
SGB1102 Sacia hadica DN100
HANSA FLEX HANSA FLEX
Description
HANSA FLEX SGB1102 Sacia hadica DN100
Suction Hose; 4" Inside Diameter; 4.567" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Part #
SGB1102 Sacia hadica DN100
BDI #
25176394
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SGB1102-Sacia-hadica-DN100/p/25176394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Typical Use
Restricted Installation Space
Price Unit
FT
Inch - Metric
Inch
Other Features
2 High Tensile Textile Braid and 1 Embedded Spring Steel Wire Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://hansa-flex.in
Long Description
Suction Hose; 4" Inside Diameter; 4.567" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.567 Inch | 116.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh