

CONTINENTAL
CONTINENTAL
SR12-32X50
CONTINENTAL CONTINENTAL
Description
SR12-32X50CL 100R12/856 R12 ; POR HYDRAULIC HOSE
Hose; Hydraulic; 2" Inside Diameter; 2.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2550 PSI - 176 Bar Operating Pressure
Part #
20693299
BDI #
21483558
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR12-32X50/p/21483558
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1
EAN
0037256173219
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
2550 PSI | 176 Bar
Typical Use
Oil | Gas | Construction Equipment | Mining
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
10200 PSI Min Burst Pressure | 4 Alternating Layers of Spiralled High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
141
Long Description
Hose; Hydraulic; 2" Inside Diameter; 2.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2550 PSI - 176 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.6 Inch | 66.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh