CONTINENTAL
CONTINENTAL
SR14A-04X150CL 100R14A 1/4IN
CONTINENTAL CONTINENTAL
Description
SR14A-04X150CL 100R14A 1/4IN HYD HOSE ; 150FT/COIL
Hydraulic; 1/4" Inside Diameter; 0.38" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; ; 3000 PSI - 210 Bar Operating Pressure
Part #
20303665
BDI #
19395467
Details
13.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR14A-04X150CL-100R14A-1-4IN/p/19395467
Your Price
$ 13.62 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.045
EAN
0037256443213
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Aerospace | Bus | Industrial | Truck
Price Unit
REEL
Package Quantity
150FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 150 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Manufacturer Internal Number
20303665
Weight / LBS
12
Long Description
Hydraulic; 1/4" Inside Diameter; 0.38" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; ; 3000 PSI - 210 Bar Operating Pressure
Outside Diameter
0.38 Inch | 9.652 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


