CONTINENTAL
CONTINENTAL
SR14A-04X25
CONTINENTAL CONTINENTAL
Description
SR14A-04X25 HYDRAULIC HOSE ; 25FT/BOX
Hydraulic; 1/4" Inside Diameter; 0.38" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; ; 3000 PSI - 210 Bar Operating Pressure
Part #
20303636
BDI #
19395469
Details
13.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR14A-04X25/p/19395469
Your Price
$ 13.62 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.045
EAN
0037256443206
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Aerospace | Bus | Industrial | Truck
Price Unit
BOX
Package Quantity
25FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 25 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Manufacturer Internal Number
20303636
Weight / LBS
2.5
Long Description
Hydraulic; 1/4" Inside Diameter; 0.38" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; ; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.38 Inch | 9.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


