CONTINENTAL
CONTINENTAL
SR14A-16
CONTINENTAL CONTINENTAL
Description
SR14A-16IN HYDRAULIC HOSE
Hose; Hydraulic; 1" Inside Diameter; 1.14" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 900 PSI - 62 Bar Operating Pressure
Part #
20303697
BDI #
21483516
Details
55.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR14A-16/p/21483516
Your Price
$ 55.22 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.138
EAN
0037256443329
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
900 PSI | 62 Bar
Typical Use
Truck | Bus | Industrial | Aerospace | Air | Fuel | Lubricant | Oil
Price Unit
FT
Inch - Metric
Inch
Other Features
3600 PSI Min Burst Pressure | Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
0.32
Long Description
Hose; Hydraulic; 1" Inside Diameter; 1.14" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 900 PSI - 62 Bar Operating Pressure
Outside Diameter
1.14 Inch | 28.956 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh