CONTINENTAL
CONTINENTAL
SR1SN-16
CONTINENTAL CONTINENTAL
Description
SR1SN-16 HYDRAULIC HOSE ; 1" ID X 1.41" OD 250FT/REL
Hydraulic; 1" Inside Diameter; 1.41" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1280 PSI - 88 Bar Operating Pressure
Part #
20240252
BDI #
17991772
Details
14.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR1SN-16/p/17991772
Your Price
$ 14.11 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.339
EAN
0037256361562
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1280 PSI | 88 Bar
Typical Use
Agricultural | Machine Tool | Mobile
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Burst Pressure 5120 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 12 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
155
Long Description
Hydraulic; 1" Inside Diameter; 1.41" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1280 PSI - 88 Bar Operating Pressure
Outside Diameter
1.41 Inch | 35.814 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



