CONTINENTAL
CONTINENTAL
SR3-04
CONTINENTAL CONTINENTAL
Description
SR3-04INX50FT0RL HYDRAULIC HOSE ; 100R3/854 R3 500FT/REL
Air and Multipurpose; 1/4" Inside Diameter; 9/16" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1250 PSI - 86 Bar Operating Pressure
Part #
20240260
BDI #
17991786
Details
7.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR3-04/p/17991786
Your Price
$ 7.75 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.056
EAN
0037256361708
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1250 PSI | 86 Bar
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
2 Textile Braid | Burst Pressure 5000 PSI | 10FT Minimum Length | Maximum 8 Piece | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Manufacturer Internal Number
20240260
Weight / LBS
60
Long Description
Air and Multipurpose; 1/4" Inside Diameter; 9/16" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1250 PSI - 86 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh